K005 Select Luxury Furniture Polish 12 x 480 ml

Order Code: ZT2620256S

£35.99 Inc VAT (20%)


Description

Selden K005 Select Luxury Furniture Polish is a superior silicone based spray polish for furniture , tiles, marble, stainless steel, and mostplastic and vinyl coated material.


SELECT removes finger marks, surface dirt, smudges etc, and produces a glowing finish to be proud of.


Directions

Shake well and holding the container as near upright as possible, gives a light spray. Wipe gently with a soft duster and leave to dry. For small areas
spray a small amount directly onto your duster and polish as usual.


Performance

Eliminates vigorous polishing but brings up a brilliant, protective long-lasting shine.


Technical

Composition A blend of silicones, emulsifiers, aliphatic hydrocarbon solvent and perfume in emulsion form.

Appearance White cream

Colour White

Density 0.81

Fragrance Lavender


Biodegradability

All surfactants contained in Selden Products meet the requirements of the EU Detergent Directive 2005 ? 2004/648/EC. This requires all surfactants to break
down both quickly and completely into harmless material such as CO2 and water.


Storage

Pressurised container. Store out of direct sunlight. Temperature must not exceed 50oC


Aerosol Information

Propellant Hydrocarbon

Pressure 60 psi

Spray Rate 2.0


Product is for professional use only.

See full description
Specifications for K005 Select Luxury Furniture Polish 12 x 480 ml
  • Size
    480ml
  • Product Type
    Furniture Polish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome