Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Polish
Metal Polish 175ml - 41612CP
By Brasso
Order Code:
ZT3522911S
£7.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.59
0%
5 - 9
£7.29
4%
10 - 19
£6.98
8%
20 - 49
£6.68
12%
50 +
£6.38
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
7.59
https://www.zoro.co.uk/shop/cleaning-and-hygiene/polish/metal-polish-175ml-41612cp/p/ZT3522911S
Add to quotation
View all Polish
Description
Brasso Metal Polish 175ml 1011007
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Metal Polish 175ml - 41612CP
Type
Polishes
Pack Quantity
175ml
Applications
Metal Polish
Form
Liquid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome