Metal Polish Tube 100g

Metal Polish Tube 100g

Order Code: ZT5533921SCopy

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

Maintaining clean and glistening metal furniture is made simple with this 1 litre container of Peek Metal Polish which leaves a thin protective layer behind to prevent dullness and staining in the long term. The Peek Metal Polish cleans, polishes, and protects a range of metals including silver, brass, copper, aluminium, gold, chrome, and steel.

Features a strong polish formula that can be used on handles, hard surfaces, worktops, furniture, and other parts of metal detailing, making it a versatile cleaning solution for dullish or oxidised metal furnishings in a variety of environments including hotels, guestrooms, and exhibitions.

Product features:
Capacity 100g
Material Metal
Finish - external Opaque
This powerful polish brings tarnished and oxidized surfaces back to life.
Surfaces are left bright and beautiful.
Leaves behind a light invisible protective coating.
Suitable for use on all metals, fibreglass, and ceramics.
The solution is food safe.

See full description
Specifications for Metal Polish Tube 100g
  • Material
    Metal
  • Volume
    100g
  • Product Type
    Metal Polish
  • Applications
    Cleaning
  • Container Type
    Tube