Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Polish
Metal Polish Wadding 75g
By Brasso
Order Code:
ZT3523088S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/polish/metal-polish-wadding-75g/p/ZT3523088S
Add to quotation
View all Polish
Description
Brasso Metal Polish Wadding 75g 1011008
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Metal Polish Wadding 75g
Form
Wadding
Type
Polishes
Pack Quantity
75g
Applications
Metal Polish
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome