Multi-Surface Polish 750ml

Order Code: ZT4809110S

Qty of 6 for
£17.94 Inc VAT (20%)
£2.99 each

This product must be ordered in multiples of 6

Description

Jangro Multi Surface Polish is a high quality liquid spray polish and cleaner which will effectively and efficiently clean and polish a variety of surfaces. The polish formulation contains anti-static properties and is therefore ideal for computer areas and VDU’s. Leaving a pleasant fragrance, this surface polish is ready to use and will leave a lustrous clean finish. Sold in cases of 6x1, this 750ml cleaner will make a great addition to your professional cleaning supplies.
This Jangro polish can be used for cleaning:
Wood
Veneer
Laminate
Stainless Steel
Formica
Glass
Chrome
Paintwork

See full description
Specifications for Multi-Surface Polish 750ml
  • Volume
    750ml
  • Container Type
    Spray
  • Product Type
    Multi-Surface Polish
  • Applications
    Stainless Steel
    Glass
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome