Plastic Coating Burnishing Cream 63ml RUSPCBUSM

Order Code: ZT1291770P

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Rustins Plastic Coating Burnishing Cream achieves a mirror like finish and final polished surface. Can be used 24 hours after applying the Rustins Plastic Coating. To apply make sure the surface is smooth and hardened. Once hardened rub the surface with very fine wet and dry paper until all imperfections are removed. If surface becomes scratched rub down until marks disappear and burnish. If an electric buffing machine is used, add water to the cream to prevent from drying too quickly. Size Small 63ml

See full description
Specifications for Plastic Coating Burnishing Cream 63ml RUSPCBUSM
  • MFR Part No.
    PCBUSM
  • Size
    63ml
  • Type
    Burnishing Cream
  • Polish Type
    Burnishing Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome