Polishing Disc Lambwool 150mm

Order Code: ZT2587274S

£15.99 Inc VAT (20%)


Description

Lambswool Polishing Discs and Spot Polisher are essential for achieving a high-gloss finish on various surfaces. The Polishing Disc features 100% natural lambswool fibres with high-fibre density for durability and an integrated soft touch layer that conforms to flat and curved profiles. It's ideal for broad surface polishing, effectively finishing both old and fresh paint while excelling on temperature-sensitive clear lacquers, like those on car bumpers. In contrast, the Spot Polisher is smaller and designed for targeted tasks, making it perfect for reaching tight spaces and intricate areas. Together, these tools offer versatile solutions for achieving impeccable results, whether on expansive surfaces or detailed sections.

Features and Benefits
• The Polishing Discs utilise 100% natural lambswool fibres for superior polishing performance
• Enhanced fibre density contributes to longevity and robustness of the discs
• The soft touch layer adapts to both flat and curved profiles for better contact
• Well-suited for broad polishing tasks and performs exceptionally well on heat-sensitive clear lacquers
• The Spot Polisher's compact design makes it perfect for meticulous work in confined areas
• Ideal for detailed polishing, addressing intricate spots without impacting surrounding surfaces

See full description
Specifications for Polishing Disc Lambwool 150mm
  • Product Type
    Polishing Discs & Pads
  • MFR Part No.
    4932373164
  • Diameter
    150mm
  • Material
    Lambswool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome