Professional Furniture Polish, 750ml, Case of 6

Order Code: ZT1412892X

£29.99 Inc VAT (20%)


Description

Cif Wood Polish is a versatile multi-surface spray that cleans and shines wood, plastics, ceramic, enamel and laminated furniture, making it ideal for use in hotels, restaurants, hospitals, and other commercial facilities. Each pack contains six 750ml bottles, including two trigger spray and four standard capped bottles. Its powerful formula removes dust, stains, fingerprints, and smudges, instantly conditioning wood surfaces while restoring their natural lustre. It is also highly effective at repelling dust, keeping furniture cleaner for longer. With its unique blend of waxes, this wood polish provides a deep, long-lasting shine with minimal effort. Store the product in a cool, dry place, away from direct sunlight and heat sources, and keep out of reach of children.

Features and Benefits
• Ideal for cleaning and enhancing wood, plastics, and laminated furniture
• Convenient pack of six 750ml bottles for long-lasting use
• Includes both trigger spray and standard capped options for easy application and storage
• Efficiently removes dust, stains, fingerprints, and smudges while restoring the natural shine of wood surfaces
• Helps prevent dust accumulation for lasting cleanliness

See full description
Specifications for Professional Furniture Polish, 750ml, Case of 6
  • Removes
    Fingerprints
    Smudges
    Dirt
  • MFR Part No.
    CPW7517936
  • Fragrance
    Perfumed
  • Use
    Plastic
    Wood
    Laminated furnitures
  • Size
    750ml
  • Type
    Polish
  • Container Type
    Aerosol Spray
  • Applications
    Polishing
  • Series
    Pro
  • Product Type
    Wood Polish
  • Concentration
    Ready To Use
  • Suitable For
    Office Environments
    Wood
    Hard Surfaces
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome