Roz Bio Rust Off Cleaner- 20L

Order Code: ZT4810862S

£169.99 Inc VAT (20%)


Description

ROZONE BIO RUST OFF is perfect for the fast and effective removal of rust contaminations from metals. It removes slight rust films but can also work on much thicker rust layers. This water-based cleaner and rust remover is eco-friendly and developed to be user-friendly because it is VOC-free and doesn`t require hazardous warning labels.
ROZONE BIO RUST OFF has been developed for use in ROZONE SOAK BOX processes (at ambient temperature) , as well as in ROZONE automatic Hotwash and ultrasonic cleaners. Wide operating temperatures of between 20 – 60 °C
CONCENTRATION
ROZONE SOAK BOX - Ready-to-use
ROZONE HOTWASH Automatic machines - Min 20% Max 100%
ROZONE HOTWASH SPRAY JET machines - Min 20% Max 100%
ROZONE HOTWASH ULTRA Machines - Min 20% Max 100%
VOC-free
Ready to use, low foam formula
Compatible with non-ferrous metals, plastics, stainless steel, steel, tiles, varnished surfaces, zinc-coated surfaces
Water-based pH-neutralFor manual, ROZONE SOAK BOX or automatic, ultrasonic parts cleaners
Not miscible in water

See full description
Specifications for Roz Bio Rust Off Cleaner- 20L
  • Product Type
    Rust Off Cleaner
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome