Roz Rust Off Gel - 1L

Order Code: ZT4810869S

£27.99 Inc VAT (20%)


Description

Rozone's Rust Off Gel is a water-based, viscous, acidic cleaner ideal for stubborn stains on stainless steel. Its ultra-fine abrasives clean thoroughly without surface damage, while its viscosity ensures good adherence and effective cleaning time.
With a blend of biodegradable surfactants, mineral acid, and abrasives, Roz Rust Off Gel is a powerful cleaner with excelent performance. It's suitable for stainless steel, aluminum, copper, enamel, synthetics, acid-resistant clinker bricks, and similar surfaces. Free from toxic acids like hydrofluoric, nitric, and hydrochloric acids, Non-flammable and solvent-free."
Ready-To-Use, VOC-reduced
Can be used on aluminium, stainless steel, mild steel, ceramic tiles
Safety Advice UN 1760 Eye Irrit. 2, Met. Corr. 1, Skin Irrit. 2
Non-flammable and solvent-free.
Water-based acidic cleaner
Removes limescale, mineral deposits, rust, oxidation, tarnish stains
Rinse off with water

See full description
Specifications for Roz Rust Off Gel - 1L
  • Product Type
    Rust Off Gel
  • Applications
    Stainless Steel
    Ceramic tiles
  • Form
    Gel
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome