Tile Protector (Product 14) 1L

Order Code: ZT3961761S

£15.99 Inc VAT (20%)


Description

HG Tile Protector (Product 14) 1 litre: Shield Your Floors with Glossy, Protective Perfection
Protect your floor tiles, flagstones, and slate from wear and tear with HG Tile Protector (Product 14) ! This unique, easy-to-apply liquid polymer emulsion delivers a powerful, invisible shield against:

Scratches and scuffs: Keep your floors looking pristine, even in high-traffic areas.
Stains and dirt: Make cleanup a breeze with a surface that repels spills and grime.
Wear and tear: Extend the life of your tiles by safeguarding them from everyday wear.
But HG Tile Protector goes beyond just protection:

Enhance the beauty: The formula deepens the color and structure of your tiles, making them shine brighter and richer.
Anti-slip effect: Enjoy added peace of mind with a slip-resistant surface, especially important in bathrooms and kitchens.
Long-lasting protection: One application covers up to 40 square meters per layer, providing lasting defense.
HG Tile Protector is perfect for:

All types of floor tiles: Ceramic, porcelain, terracotta, quarry, slate, flagstone, and more.
High-traffic areas: Kitchens, bathrooms, hallways, and entryways.
New or existing floors: Revitalize old tiles and prolong the life of new ones.
Easy application:

Ensure the surface is clean, dry, and free of grease.
Apply the product with a wax spreader or cloth.
Allow to dry completely (approx. 1 hour) .

See full description
Specifications for Tile Protector (Product 14) 1L
  • Cleaner Type
    Tile
  • Size
    1000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome