Traditional Grate Polish Black 75g

Order Code: ZT4971712S

£7.29 Inc VAT (20%)
£7.998.5% off
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Zip Traditional Grate Polish Black 75g Zip Black Grate and Barbecue Polish restores the appearance of Steel and Cast Iron. The polish helps to protect and polishes fireplace grates, log burners, multi �fuel stoves, barbecues, pipework and even window leading. Simply squeeze out a little onto a cloth from the handy tube and then rub into your appliance. Leave for a minute or two and then buff off with a clean lint free cloth. In no time, your fireplace or barbecue will be looking all shiny and new again

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Traditional Grate Polish Black 75g
  • Product Type
    Grate Polish
  • Colour
    Black
  • Container Type
    Tube
  • Weight
    75g