0
1
2
3
4
5
6

Wadding 75GM

Order Code: ZT1029634X

£3.69 Inc VAT (20%)


Description

For brass, copper, chrome, steel and other metals.

Metal Polish Wadding
For brass, copper, chrome, steel and other metals.

Specifications for Wadding 75GM
  • Type
    Metal Polish
  • Use
    Copper
    Chrome
    Steel
    Brass
  • Fragrance
    Ammonia
  • MFR Part No.
    HK:RB0125758
  • Removes
    Smudges
    Fingerprints
  • Container Type
    Tub
  • Size
    75ml
  • Product Type
    Metal Polish
  • Applications
    Polishing
  • Product Format
    Wadding
  • Suitable For
    Metals
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome