0
1

Wax & Silicone Free Polish H5 (750ml)

Order Code: ZT1094896S

£1.59 Inc VAT (20%)


Description

The versatile wax-free polish offers a powerful cleaning solution designed for a variety of surfaces, including wood, stainless steel, glass, granite, and veneer, among others. Ideal for use in both domestic and commercial environments, this product effectively removes fingerprints and dulling films while delivering a sparkling finish. Its unique blend of oils ensures a thorough clean without leaving wax residue, preventing dullness on surfaces. Additionally, the polish is silicone-free, eliminating the risk of damage to lacquered finishes.

Features and Benefits
• Works well on multiple surfaces like wood, glass, stainless steel, granite, and veneer
• No wax content ensures surfaces remain bright and clear
• Contains no silicone, safeguarding lacquered surfaces
• Removes smudges and finger marks while cleaning
• Delivers a shine that is free from streaks

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

See full description
Specifications for Wax & Silicone Free Polish H5 (750ml)
  • Size
    750ml
  • Use
    Glass
    Stainless Steel
    Veneer
    Granite
    Wood
  • Fragrance
    Fragranced
  • Type
    Polish
  • MFR Part No.
    800-277-0003
  • Removes
    Finger marks
    Smears
  • Product Type
    Multi-Surface Polish
  • Container Type
    Spray Bottle
  • Applications
    Polishing
  • Series
    H5
  • Suitable For
    Ceramic
    Glass
    Hard Surfaces
    Vinyl
    Plastics
    Leather
    Metals
    Office Environments
    Wood
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • Standards Met
    ISO 9001
    ISO 14001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome