Wet Look Floor Polish 2 x 5L

Order Code: ZT3082217S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Capacity L: 10.
Capacity ml: 1000.
Container Type: Plastic flask.
Fragrance: None.
Pack Quantity: 2 x 5L.A high solids polymer floor sealer and polish. First coat seals the floor, second coat gives gloss and a third coat is applied for the super high gloss effect. Suitable for use on PVC, thermoplastic floors, linoeum, rubber sealed cork, sealed wood, asphalt, terrazzo and marble. Pack of 2 x 5 litre bottles.

See full description
Specifications for Wet Look Floor Polish 2 x 5L
  • Capacity
    10L
  • Fragrance
    None
  • Volume
    10L
  • Applications
    Terrazzo
    Asphalt
  • Product Type
    Floor Polish
  • Pack Quantity
    2 x 5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome