PH Minus 1.5kg - BWP304-1

Order Code: ZT2620855S

£14.49 Inc VAT (20%)
£14.993% off


Description

Blue Horizons pH Minus granules enables you to reduce your pools pH to the ideal pool pH level, which is between 7.2 - 7.6, promoting bather comfort, optimum chemical efficiency and protection of pool plant equipment. Test the pH of your pool water if it is above 7.6, use pH minus to reduce it.
Blue Horizons pH Minus Granules Application Instructions:1. Pre-dissolve the product in a clean plastic container at a maximum rate of 100g of product per 2.2 gallons (10ls) of clean warm water. Stir well to ensure product is fully dissolved. Carefully add the resulting solution to the pool whilst the pump(s) are turned 'on', preferably near to the water inlets to aid distribution.2. After a minimum of 8 hours, recheck the pH level and if necessary repeat the treatment until the ideal pH is established. Please note a number of treatments may be required.
Blue Horizons pH Minus Granules General PrecautionsDosing - Wear eye and face protection and ensure granules are not blown back into your face. - Never mix with other chemicals including household cleaners, as a dangerousreaction may occur. - When pre-dissolving product always add to water not vice versa.
Blue Horizons pH Minus Granules Handling/Storage - Handle products in a well-ventilated area, preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place.
THIS Ph Minus EC Label CONTAINS SODIUM HYDROGEN SULPHATE 231-665-7
Blue Horizons pH Minus Granules Risks - Risk of serious damage to eyes.
Blue Horizons pH Minus Granules Safety - Keep locked up and out of reach of children. - If swallowed, seek medical advice immediately and show this container or label. - Avoid contact with skin. - In case of contact with eyes, rinse immediately with plenty of water and seekmedical advice.

See full description
Specifications for PH Minus 1.5kg - BWP304-1
  • Product Type
    Pool & Spa Water Balance
  • Size
    1.5kg
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome