60L Recycling Container Paper Slot

60L Recycling Container Paper Slot

Order Code: ZT3076409S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

Capacity L: 60.
Depth mm: 480.
Height mm: 1190.
Lid Colour: Grey.
Lid Type: Slotted.
Product Type: Paper slot bins.
Width mm: 330.60 litre capacity. Easily identifiable front facing recycling lids with openings. Sturdy container suitable for multiple indoor applications and ideal for centralised collection. Bin material - plastic. H x W x D: 790 x 330 x 480mm.

See full description
Specifications for 60L Recycling Container Paper Slot
  • Capacity
    60L
  • Lid Type
    Slotted
  • Lid Colour
    Grey
  • Width
    330mm
  • Depth
    480mm
  • Height
    1190mm