60L Recycling Container Push Flap

60L Recycling Container Push Flap

Order Code: ZT3076603S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.994%


Description

Capacity L: 60.
Depth mm: 480.
Height mm: 790.
Lid Colour: Grey.
Lid Type: Push flap.
Product Type: Push top bins.
Width mm: 330.60 litre capacity. Easily identifiable front facing recycling lids with openings. Sturdy container suitable for multiple indoor applications and ideal for centralised collection. Bin material - plastic. H x W x D: 790 x 330 x 480mm.

See full description
Specifications for 60L Recycling Container Push Flap
  • Capacity
    60L
  • Height
    790mm
  • Depth
    480mm
  • Lid Colour
    Grey
  • Lid Type
    Push flap
  • Width
    330mm