Forever 100% Recycled Ring Binder Paper on Board 2 O-Ring A4 30mm Rings Red (Pack 10)

Order Code: ZT1257945P

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Forever 100% Recycled Ring Binder Paper on Board 2 O-Ring A4 30mm Rings Red (Pack 10) The first Blue Angel certified filing and organisation range from recycled plastic waste

Specifications for Forever 100% Recycled Ring Binder Paper on Board 2 O-Ring A4 30mm Rings Red (Pack 10)
  • Type
    Ring Binders
  • Spine Width
    40mm
    40mm Spine
  • Colour
    Red
  • MFR Part No.
    74089EX
  • Size
    A4
  • Material
    Paper On Board
  • Weight
    140g
  • Capacity
    275 Sheets
  • Eco-Aware
    Yes
  • No. of Rings
    2
  • Ring Type
    O-Ring
  • Environment Support
    Blue Angel Certified
  • Orientation
    Portrait
  • Number of Rings
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome