KuKoo 90L Pull Out Recycle Waste Bin
0
1
2
3
4

KuKoo 90L Pull Out Recycle Waste Bin

Order Code: ZT3960847S

£133.99 Inc VAT (20%)


Description

If you're sick of unsightly bins in your kitchen, we've got the answer!

Ideal for any kitchen, it's the perfect solution to keep unwanted waste out of sight. With the soft close pull out system and two 45L bins it makes sorting out recycling a breeze!

Each bucket offers a 45L capacity and comes with integrated handles, making it fast and easy to empty and clean.

Eco-friendly Waste Bin

This waste bin also comes with a FREE 16oz can crusher! This environmentally friendly feature crushes aluminium cans easily for recycling. The comfort grip handle and sturdy heavy duty steel construction includes fixing screws for wall mounting. It also comes with a handy bottle cap opener!

These waste bins will maximise your space and are sure to enhance the look of your kitchen. It's sure to be a great alternative to your old cylinder waste bin! This sturdy and durable product is ideal for a busy commercial kitchen environment and makes recycling a quicker and more efficient process.

Product Features:


* Eco-friendly bin for recycling waste
* 2 x 45L waste bins
* Includes a FREE 16oz can crusher with 4 fixing screws
* Soft close pull out system
* Quick and easy to install
* Dimensions: 49.5cm (H) x 56.5cm (W) x 48.4cm (D)
* Can crusher dimensions: 330mm (H) x 100mm (W) x 80mm (D) Specifications:


* Maximum Holding Capacity: 25KG (including cabinet door)

See full description
Specifications for KuKoo 90L Pull Out Recycle Waste Bin
  • Capacity
    90L (2 x 45L bins)