Recycle Waste Paper Bin 15L, Black

Recycle Waste Paper Bin 15L, Black

Order Code: ZT1061073S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Eye-catching, premium quality Waste Paper Bin made from 98% post consumer recycled plastic. Climate neutral, 100% recyclable and with Blue Angel environmental certification. This robust waste bin perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment – and the environment of our planet.

See full description
Specifications for Recycle Waste Paper Bin 15L, Black
  • Height
    324.0mm
  • Depth
    290.0mm
  • MFR Part No.
    53280095
  • Width
    290.0mm
  • Colour
    Black
  • Weight
    0.35kg
  • Material
    Plastic