Recycled Kraft A4 2 Ring Ringbinder (Pack 10) RF-9485

Order Code: ZT2120370S

£32.99 Inc VAT (20%)


Description

Pukka Recycled Kraft A4 2 Ring Ringbinder (Pack 10) RF-9485 The Kraft Collection contains products of a classic design, created with high-quality materials that keep the environment in mind.

Pukka Pads are proud to introduce our Kraft range. Our high-quality A4 Ringbinders are all made from†recycled card.

A pack of 5 is ideal for separating school subjects or work projects.

See full description
Specifications for Recycled Kraft A4 2 Ring Ringbinder (Pack 10) RF-9485
  • Eco-Aware
    Yes
  • No. of Rings
    2 Ring
  • Orientation
    Portrait
  • Size
    A4
  • Material
    Recycled Card
  • Ring Type
    O-Ring
  • File Colour
    Kraft
  • Recyclable
    100% Recycled Card
  • Colour
    Kraft
  • Type
    Ring Binders
  • Number of Rings
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome