Recycled Waste Bin 15L Black 53280095

Recycled Waste Bin 15L Black 53280095

Order Code: ZT2121704S

£8.99 Inc VAT (20%)


Description

Leitz Recycled Waste Bin 15L Black 53280095 Eye-catching, premium quality Waste Paper Bin made from 98% post consumer recycled plastic. Climate neutral, 100% recyclable and with Blue Angel environmental certification. This robust waste bin perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment ñ and the environment of our planet.

See full description
Specifications for Recycled Waste Bin 15L Black 53280095
  • Colour
    Black
  • Use For
    Office Waste
  • Eco-Aware
    Yes
  • Environment Support
    Blue Angel, 100% Recyclable
  • Capacity
    15L
  • Weight
    350g
  • Type
    Desk Side Bins
  • Material
    Plastic
  • Wastebin Colour
    Black
  • Recyclable
    98% recycled material
  • Shape
    Round Bin