Slim Jim Plastic Recycling Station Yellow 87L

Order Code: ZT4857672S

£219.99 Inc VAT (20%)


Description

Make it easy for your staff or customers to recycle their plastic waste with the 87Ltr yellow Rubbermaid Slim Jim plastic recycling station. Featuring a labelled and colour-coded billboard, lid insert and labels pack, this station will help to ensure plastic recyclables are disposed of into the correct bin. This will help you reduce the amount of waste sent to landfill and divert more materials for recycling, improving your sustainability while also decreasing landfill costs. Snap-in connectors mean other containers can also be simply attached, allowing you to build a station best suited to your recycling needs. The innovative Slim Jim design give this recycling station an incredibly small footprint, freeing up valuable room in your front or back of house. Venting channels also make removing bin bags a quick and easy task, saving your staff time when cleaning.

See full description
Specifications for Slim Jim Plastic Recycling Station Yellow 87L
  • Product Type
    Recycling Station
  • Colour
    Yellow
  • Capacity
    87L
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome