Square Container - Recyling

Order Code: ZT3080101S

£129.99 Inc VAT (20%)


Description

Application: Recycling .
Body Colour: Blue.
Body Material: Plastic .
Capacity L: 87.
Colour: Blue .
Depth mm: 784.
Diameter mm: 422.
Finish: Plastic .
Height mm: 419.
Height With Lid Open mm: 419.
Length mm: 784.
Lid Colour: Blue .
Lid Material: Plastic .
Lid Type: Paper .
Material: Plastic.
Product Type: Recycling & confidential waste bins.Rounded corners and smooth contours for easy cleaning. Durable, will not rust, chip or peel. Optional paper recycling top to fit. Dimensions of bin (without top) : H x W x D: 788 x 419 x 394mm.

See full description
Specifications for Square Container - Recyling
  • Material
    Plastic
  • Colour
    Blue
  • Capacity
    87L
  • Diameter
    422mm
  • Finish
    Plastic
  • Lid Type
    Paper
  • Body Material
    Plastic
  • Lid Material
    Plastic
  • Height With Lid Open
    419mm
  • Height
    419mm
  • Body Colour
    Blue
  • Lid Colour
    Blue
  • Depth
    784mm
  • Length
    784mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome