LED workplace lamp, can be controlled using an app or a separate remote control, 60 W. Supplied = pre-assembled, final assembly by customer. Height = 50 mm. Length = 1180 mm. Width = 120 mm. For table width = 1200 - 1800 mm. Voltage = 220 - 240 V. Design of luminaires = workstation lamp. Power = 60 watt. Protection type = IP20. Product type = workstation systems. Convenient to control using a remote control (accessory) or free Casambi mobile app. Dimmable 1/10 - 100%. Shade can be individually set (2700 - 6500 K) High quality LEDs - service life >50, 000 h. High quality LED workplace lamps with One-Touch dimmer switch for switching on/off and dimming on the lamp housing. The individually adjustable light colour increases productivity and the sense of well-being at an industrial workplace. Housing made of anodised aluminium. Colour temperature 4000 K. Light current 7100 lumens. Light intensity 10% (1 m) 3100 lx. The workplace lamp can be easily controlled using the remote control available as an accessory, or using the free Casambi mobile app. The app is compatible with iPhones, version 4S or later, and Android 4.4 or higher, and is available in the Apple Store and Play Store.