Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
4" x 6" Household Sponge, Pack of 6
By Cotswold
Order Code:
ZT1029816X
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/4-inch-x-6-inch-household-sponge-pack-of-6/p/ZT1029816X
Add to quotation
Schedule an order and save 5%
View all Scourers & Sponges
Description
Size: 4 x 6"
Tags:
#BulkDiscount
Specifications
Specifications for 4" x 6" Household Sponge, Pack of 6
Material
Synthetic
Type
Sponges
Pack Quantity
6
Colour
Yellow
Width
101.6mm
Applications
Kitchen
Industrial Cleaning
Catering
Auto Washing
Length
152.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome