Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
8" x 4" x 2.3/4" Yellow Jumbo Sponge
By P. Gerratt
1 Review
Order Code:
ZT1029820X
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 7th Mar
In Stock
GBP
4.45
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/8-inch-x-4-inch-x-2-three-quarter-inch-yellow-jumbo-sponge/p/ZT1029820X
Add to quotation
Schedule an order and save 5%
View all Scourers & Sponges
Description
Yellow jumbo sponge.
Size: 200 x 100 x 70mm.
Specifications
Specifications for 8" x 4" x 2.3/4" Yellow Jumbo Sponge
Colour
Yellow
Type
Sponges
Pack Quantity
1
Material
Synthetic
Length
203.2mm
Height
69.85mm
Applications
Auto Washing
Width
101.6mm
MFR Part No.
920.400.300