Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
803120 Washups, Pack of 2
By Spontex
2 Review
Order Code:
ZT1029815X
£0.89
each
Inc VAT (20%)
£42.72 minimum order value
Add to basket
Minimum order quantity: 48.
Currently unavailable
Unavailable
GBP
42.72
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/803120-washups-pack-of-2/p/ZT1029815X
Add to quotation
View all Scourers & Sponges
Description
Contoured scourer to remove grease and burnt-on food quickly and efficiently.
Size: 85 x 65 x 40mm.
Specifications
Specifications for 803120 Washups, Pack of 2
Type
Scourers
Colour
Yellow
Material
Synthetic
Pack Quantity
2
MFR Part No.
60803280
Applications
Dishwashing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome