Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
9" x 6" Caterers Green Scourers, Pack of 10
By Cotswold
2 Reviews
Order Code:
ZT1029812X
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.18
5%
50 - 99
£2.06
10%
100 +
£1.95
15%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
2.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/9-inch-x-6-inch-caterers-green-scourers-pack-of-10/p/ZT1029812X
Add to quotation
Schedule an order and save 5%
View all Scourers & Sponges
Description
General-purpose scouring pad for cleaning and washing up. Pad size: 230 x 150mm. 10 per pack.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 9" x 6" Caterers Green Scourers, Pack of 10
Pack Quantity
10
Material
Synthetic
Colour
Green
Type
Scourers
MFR Part No.
SU231510P
Length
228.6mm
Width
152.4mm
Applications
Catering
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome