Cellulose Spongyl Cloths Red 10 Sponges

Order Code: ZT2425835S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

The JanSan Cellulose Spongyl Cloths cleaning cloth is a cellulose cloth with a polyester scrim, featuring excellent absorption capacity and resistance, removing dirt and cleaning surfaces and dishes with ease. The pack of 10 cloths is perfect for use in colour coded cleaning environments, helping you to maintain a high level of hygiene and cleanliness.
Product features - Dimensions 206(W) x 185(D)mm - Weight 0.26 kg - Cellulose cloths with a polyester scrim - Excellent absorption capacity and resistance

See full description
Specifications for Cellulose Spongyl Cloths Red 10 Sponges
  • Material
    Cellulose Fibre
  • Colour
    Red
  • Size
    206 x 185mm
  • Product Type
    Cellulose Sponges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome