Classic Caterers Sponge Scourers Large Pack of 10

Classic Caterers Sponge Scourers Large Pack of 10

Order Code: ZT3947736SCopy

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

JanSan® Basics Sponge Scourer Large is versatile, effective, budget-friendly. This pack of JanSan® Basics Sponge Scourer Small ticks all the boxes. This practical cleaning tool features a scouring pad on one side that's abrasive enough to quickly remove stubborn stains and grime from your stainless steel surfaces. Underneath, a soft, absorbent sponge that'll wipe away any spills or tackle grease on your cookware - without tarnishing the surface! Able to be reused again and again, and supplied in a box of 10, each pack of these sponge scourers will also last you far longer too - ensuring your money stretches that little bit further.JanSan® Basics Sponge Scourer Large Features: ·Sponge Scourer is efficient, versatile and strong. ·Ideal for washing up and wiping surfaces. ·Efficient and versatile sponges ·Ideal for washing up and wiping down surfaces ·Everyday essentials with value at the heart of the offer ·Ideal for general kitchen use and washing up. ·Dual design features both a sponge and a scouring pad ·Polyurethane sponge is durable and effective ·Can be used to scrub walls, railings, floors, desks, coffee makers, stairways, and countertops ·Flexible design is perfect for hard to reach corners ·Ideal for use in commercial kitchensJanSan® Basics Sponge Scourer Large Specification: ·Scourer Size 15x9.5x3cm ·Weight 13g ·Quantity10 per pack, 50 packs per case

See full description
Specifications for Classic Caterers Sponge Scourers Large Pack of 10
  • Product Type
    Sponge Scourers
  • Material
    Polyurethane