Classic Non-Scratch Scourer Pad White Pack of 500

Order Code: ZT3947755S

£199.99 Inc VAT (20%)


Description

JanSan® Classic Non-Scratch Scourer Pad White is soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces. Typical applications: stainless steel, chrome, copper, porcelain and ceramic. Premier light duty cleansing pad with soft, non-woven fibers and mild abrasive to gently, but thoroughly clean most surfacesNon-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.JanSan® Classic Non-Scratch Scourer Pad White Features: ·Premium, non-abrasive acrylic grain is ideal for medium-duty application ·Use on stainless steel, chrome, copper, porcelain, and ceramic ·Will not scratch non-stick surfaces ·Deep grooves remove dirt and grime quickly and easily ·Fibers will not become clogged with debris ·Ideal for everyday, light useJanSan® Classic Non-Scratch Scourer Pad White Specification: ·Mineral abrasive type, Synthetic fiber material ·Pad Size - 23x15cm ·Pad Weight - 18g ·Colour: White ·Quantity - 10 per pack, 50 packs per case

See full description
Specifications for Classic Non-Scratch Scourer Pad White Pack of 500
  • Colour
    White
  • Product Type
    Non-Scratch Scourer Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome