Copper Coated Round Scourer 20g Pack of 20

Order Code: ZT3947909S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The JanSan® Copper Coated Scourer 20g is a fantastic combination of effective scouring with a delicate touch for sensitive surfaces. Copper plated scourers will not rust and they reduce the risk of scratching whilst still offering the abrasive properties required for removing baked on food and grease.Much less abrasive than traditional steel scourers, these coppercote scourers are still effective at removing tough grease and grime, without the scratching which could make some kitchenware or surfaces tarnish. Perhaps best used on delicate china plates or copper pans, these scourers are easy to use and can even be reused to reduce the cost of replacements.JanSan® Copper Coated Scourer 20g features: ·Ideal for cleaning commercial kitchen utensils and surfaces ·Makes removing burnt-in grease and carbonisation much easier ·Cleans brilliantly with less tarnishing than steel alternatives ·Ideal for sensitive surfaces such as china plates and copper pans ·DO NOT use on non stick or delicate surfaces. ·A circular scourer made from fine metal mesh, coated with copper and ideal for use on more delicate surfaces as it is less likely to scratch. ·Scourer Size:15x33x9cm ·Individual Pack Quantity: 20 Scourers

See full description
Specifications for Copper Coated Round Scourer 20g Pack of 20
  • Product Type
    Copper Coated Scourer
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome