Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
g Mop - 6in. Black Finishing Head - 14mm Thread - Single - GMH618
By FARECLA TRADE
Order Code:
ZT3607035S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/g-mop-6in-black-finishing-head-14mm-thread-single-gmh618/p/ZT3607035S
Add to quotation
View all Scourers & Sponges
Description
Soft, open cell structure
Removes swirl marks
Leaves a deep gloss finish
Fixed head
See full description
Tags:
#BulkDiscount
Specifications
Specifications for g Mop - 6in. Black Finishing Head - 14mm Thread - Single - GMH618
Product Type
Sponges & Cloths
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome