HB207 Dispomop Pad Each

Order Code: ZT2620792S

£10.99 Inc VAT (20%)


Description

Padded Velcro pad to hold flat mop to frame. Use with dry and damp Dispomops. Polyethelene foam pad with polyester and polyamide velcro backing



W: 48cm (19") D: 12cm (4 1/4") Dispomop - disposable microfibre dry and damp mops



The first full microfibre 2-step mop system, both dry and damp mops work with the same pad, frame and handle. Dry mops pick up dirt and dust, damp mop
requires little or no chemicals, just a little water. Dispomop : Ecological values and disinfection performance successfully mastered!



Dispomop is the first microfibre disposable mop (awarded in 2003), validated to the industry disinfection standard EN13697 protocols. This is the first
time ever achieved in the textile world! Floor disinfection with only Dispomop and water is now a proven process and establishes a new standard for safe
and effective surface decontamination, without the use of harmful chemicals. With only 11g of textile incorporating the optimum proportion of microfibre,
Dispomop is the easiest and most efficient solution for disinfection.



No chemical preparation, no residues, just a light micro-film of water which evaporates in seconds leaving a microbiologically clean and decontaminated
surface. Manufactured using advanced automated ultrasonic cutting tools, Dispomop provides a highly competitive solution for all cleaning challenges. Food
preparation, hospital infection prevention & control are safely supported by the Dispomop disposable mop system.

With a lightweight telescopic handle and a velcro frame, the Dispomop concept is very ergonomic and flexible in all cleaning applications. The Dispomop
cleans floors, ceilings and walls, faster and at a lower cost per use than any conventional chemical cleaning methods

See full description
Specifications for HB207 Dispomop Pad Each
  • Material
    Mixed Fibre
  • Colour
    Silver
  • Product Type
    Flat Mopping Systems
  • Size
    48 x 12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome