Heavy Duty Sponge Scourers 10 Sponges

Order Code: ZT2425647S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 +£3.347%

Order by 3pm, get it Tomorrow

Description

JanSan Heavy Duty Sponge Scourers is a foam sponge is ideal for wiping down and drying surfaces quickly while the scourer removes tough stains and dried-on foods with ease. Provides a sparkling clean and clear finish to your utensils.
An oblong foam pad which is easy to grip with a gentle scouring surface on one side. It has abrasive qualities so care should be taken if using on softer surface such as plastic but on pots and pans and glass its effectiveness is legendary.
- Ideal for catering services. - Length: 15cm (6") - Width: 9.5cm (3.7") - Highly effective sponge mounted scourer - The sponge is oblong and easy to grip - Excellent cleaning qualities - Perfect for trade and domestic use

See full description
Specifications for Heavy Duty Sponge Scourers 10 Sponges
  • Colour
    Yellow
  • Material
    Stainless Steel
  • Product Type
    Sponges & Scouring Pads
  • Size
    150 x 100 x 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome