Jumbo Car Wash Sponge 10XSPONGES

Jumbo Car Wash Sponge 10XSPONGES

Order Code: ZT2429582S

£20.99 Inc VAT (20%)


Description

Check out our great value hard-wearing and absorbent JanSanjumbo sponge, suitable for hand-washing of cars, caravans, boats and around the home. It's perfect for cleaning your car, van or even caravan!

Specifically designed for cleaning tough grime.
Jumbo size means easy to grip and handle.
Super absorbent.
Individually bagged.
Generous size

Height: 6.0CM Width: 11.0CM Depth: 22.0CM

See full description
Specifications for Jumbo Car Wash Sponge 10XSPONGES
  • Colour
    Yellow
  • Material
    Foam
  • Product Type
    Vehicle Valeting
  • Width
    11.0cm
  • Depth
    22.0cm
  • Size
    Jumbo
  • Height
    6.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome