Long Bath Sponge - Contoured

Order Code: ZT1096979S

£6.39 Inc VAT (20%)
£6.998.5% off
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 +£5.6212%


Description

Our most popular sponge is available in three styles. These lightweight sponges feature soft polyfoam attached to a plastic handle. These versatile sponges also can be used for a variety of household tasks. The scrub sponge has a loofah-style surface on one side. Bath sponges are available with round or contoured sponges and the Scrub Sponge is available in the round style only. Handle can be shaped with a heat gun. All three sponges measure 130mm (5") in diameter.

See full description
Specifications for Long Bath Sponge - Contoured
  • Material
    Polyfoam
  • Product Type
    Bath Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome