Pot Scourer Galvanised Steel 38g x 10

Order Code: ZT1326427S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Brilliant for removing stains from grills, barbecues and stainless steel pots and pans. A protective zinc coating to prevent rusting. Brilliant for removing stains from grills, barbecues and stainless-steel products.

Specifications for Pot Scourer Galvanised Steel 38g x 10
  • MFR Part No.
    PS8503
  • Material
    Steel
  • Colour
    Silver
  • Type
    General Cleaning Accessories
  • Form
    Dishwashing
  • Pack Size
    10
  • Weight
    38g
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome