Scotch-Brite 3001 Hex Low Scratch Sponge Scourer - Pack of 4

Order Code: ZT3288648S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Scotch-Brite™ Low Scratch Scouring Sponge 3001HEX is an effective two in one scouring sponge that features a blue power dot side thats engineered to quickly and effectively power through tough messes with less visible scratches. The reverse foam sponge side is designed to wipe surfaces clean. The special hexagon design makes it easy to get in hard-to-reach areas.
Clean a wide variety of surfaces with minimal scratches with Scotch-Brite™ Low Scratch Scouring Sponge 3001HEX. Our two in one sponge features a special hexagon design that makes it easy to get in hard-to-reach areas of pots and pans and the shape fits comfortably in hand, maximising productivity and minimising operator fatigue. The blue power dot side is engineered to quickly and effectively power through tough messes with less visible scratches, while the foam sponge side wipes surface clean.

See full description
Specifications for Scotch-Brite 3001 Hex Low Scratch Sponge Scourer - Pack of 4
  • Colour
    Blue
  • Product Type
    Scouring Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome