0
1

Scouring Pad Holder + Fine Medium & Coarse Pads FAITLSCOUR3

Order Code: ZT2597539S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

This handy kit contains all the essential components required to remove excess grout from tiled surfaces quickly and easy after grouting is completed. Contents 1 x Scouring Pad Holder. 1 x White (Fine) nylon pad. 1 x Brown (Medium) nylon pad. 1 x Black (Coarse) nylon pad. The trowel (Scouring Pad Holder) is comfortable to use and fitted with a hook and loop fixing system, that provides a large flat working surface for the rapid removal of grout and for final polishing of tiled surfaces. Nylon pads may also be used for many cleaning applications around the home. The three grades of pads supplied provide added versatility for both tiling and cleaning tasks. For best results always use wet with water or the selected cleaning fluid. Pad size approx. 250 x 120 x 20mm White - Fine A non-abrasive pad for high gloss polishing or light clean up jobs on stone or tiled surfaces. Excellent for the removal of grease and soap scum, when used with a mild cleaner or detergent. This pad can also be used for obtaining a high gloss polished finish. The open texture allows for a smooth even finish. Brown - Medium A general purpose abrasive pad for most cleaning and finishing requirements, excellent for cleaning or surface preparation. Removes fine grout haze and grout from tiled or stone surfaces and may be used with most solvents. Black - Coarse A heavy-duty abrasive pad for the initial cleaning of newly tiled areas and for the removal of excess grout. Use with heavy-duty cleaners for best results. Open mesh texture can minimise the loading of liquids efficiently and make it easy to wash out after use.

See full description
Specifications for Scouring Pad Holder + Fine Medium & Coarse Pads FAITLSCOUR3
  • Type
    Scouring Pad
  • Tool Type
    Scouring Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome