Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Hardware
/
Cleaning Cloths & Sponges
/
Scourers & Sponges
Soft Easigrip Sponge Scouring Pad Green/white Piece 10
By PATTERSONS
Order Code:
ZT4809197S
£6.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
1
Add to basket
Get it by
Tue, 19th Aug
Add to quotation
View all Scourers & Sponges
Description
PATTERSONS Soft Easigrip Sponge Scouring Pad Green/white (10) HL005-G
Tags:
#BulkDiscount
Specifications
Specifications for Soft Easigrip Sponge Scouring Pad Green/white Piece 10
Colour
Green/White
Product Type
Sponges & Scouring Pads
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome