Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
Spongyl Blue (0): Cellulose Cloth with Polyester Scrim, Excellent Absorption and Resistance
By Spontex
Order Code:
ZT4857370S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 - 19
£10.79
10%
20 +
£10.19
15%
1
Add to basket
Get it in
20-30
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/spongyl-blue-0-cellulose-cloth-with-polyester-scrim-excellent-absorption-and-resistance/p/ZT4857370S
Add to quotation
View all Scourers & Sponges
Description
Spongyl is a cellulose cloth with a polyester scrim. Excellent absorption capacity and resistance.
Tags:
#BulkDiscount
Specifications
Specifications for Spongyl Blue (0): Cellulose Cloth with Polyester Scrim, Excellent Absorption and Resistance
Product Type
Cellulose Cloth
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome