Stainless Steel Round Scourer 40g Pack of 10

Stainless Steel Round Scourer 40g Pack of 10

Order Code: ZT3948071SCopy

£5.99 Inc VAT (20%)


Description

This large JanSan® Stainless Steel Round Scourer 40g is made from a durable stainless steel material also makes this scrubber resistant to rusting and corrosion, they are perfect for removing baked on food and grease from cookware. This means it can cope with many heavy-duty cleans before needing to be replaced, so you can stretch your money that little bit further with each purchase!Effortlessly remove stubborn dirt and grime with this JanSan® Stainless Steel Round Scourer 40g. The tough, abrasive stainless steel material allows this scrubber to quickly penetrate, break-down and remove even the toughest of burnt-on food debris - leaving your equipment and appliances sparklingly clean in no time.The intricate stainless steel strands will effectively clean small crevices too - ensuring each utensil, surface and appliance is left completely free from dirt.JanSan® Stainless Steel Round Scourer 40g Features: ·Tough, abrasive stainless steel material removes stubborn stains with ease ·Compact design allows you to make the most out of your cleaning equipment storage ·Cost-friendly scourer is great for those working to a budget ·Stainless steel strands will thoroughly clean even the smallest crevices ·Durable material can withstand hot water, detergents, cleaning chemicals and corrosion ·Versatile design makes the scourer ideal for use on cookware, dishes, grills, ovens and more ·These large, heavy duty scourers are supplied individually wrapped for optial hygiene.JanSan® Stainless Steel Round Scourer 40g Specification: ·Individual Pack Quantity: 10 Scourers ·Material Stainless Steel ·Colour: Stainless SteelDO NOT use on non stick or delicate surfaces.

See full description
Specifications for Stainless Steel Round Scourer 40g Pack of 10
  • Product Type
    Round Scourer
  • Material
    Stainless Steel