Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
Terry Towels - Coloured (10 kg Bag) - APDCL0922
By CLEANSAFE
Order Code:
ZT5114007S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.59
5%
10 +
£25.19
10%
1
Add to basket
Get it in
1-6
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/terry-towels-coloured-10-kg-bag-apdcl0922/p/ZT5114007S
Add to quotation
View all Scourers & Sponges
Description
CLEANSAFE Terry Towels - Coloured (10 kg Bag) - APDCL0922 APDCL0922
Tags:
#BulkDiscount
Specifications
Specifications for Terry Towels - Coloured (10 kg Bag) - APDCL0922
Product Type
Sponges & Cloths
Colour
Coloured
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome