100MM St/St Twist Knot Bevel Brush M14

Order Code: ZT3112938S

£33.99 Inc VAT (20%)


Description

The Abracs 100MM ST/ST Twist Knot Bevel Brush M14 TKBB100ST is a high-quality, durable brush that is perfect for cleaning large surface areas of steel, masonry, and woodwork. The brush is made from high-grade steel and features a 0.50mm diameter, high tensile steel wire brush fill with left-hand twist knots. This design allows the brush to hold its shape and not tangle, which enables easy to control, fast surface cleaning. The brush is also suitable for working in tight corners.

Features

Made from high-grade steel
0.50mm diameter, high tensile steel wire brush fill with left-hand twist knots
Holds its shape and does not tangle
Suitable for working in tight corners
Benefits

Fast and efficient cleaning
Easy to control
Durable and long-lasting
Suitable for a variety of surfaces
Applications

Cleaning large surface areas of steel, masonry, and woodwork
Working in tight corners
Specifications

Diameter: 115mm
Wire diameter: 0.50mm
Thread: M14 x 2.0
Max RPM: 12, 500
Order your Abracs 100MM ST/ST Twist Knot Bevel Brush M14 TKBB100ST today and experience the difference!

See full description
Specifications for 100MM St/St Twist Knot Bevel Brush M14
  • Material
    High-Grade Steel
  • Maximum RPM
    12, 500
  • Product Type
    Bevel Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome