2000W Electric Garden Weed Burner

Order Code: ZT3521460S

£25.99 Inc VAT (20%)


Description

CLEANS DECKING AND PAVING: This versatile 230V, 140W long-handled rotary cleaning brush is ideal for cleaning slippery decking and for removing moss and weeds. 3 METRE CORD: The easy to use brush has a 3 metre mains cord. NON-MARKING BRUSHES: It is supplied with non-marking 100mm steel wire and nylon brushes. 3 METRE CABLE: It comes with a 3m electric cable for extra convenience. COMPATIBILITY: Compatible with Amtech 2-brush set (Item code: V5050) Contents:1 x rotary cleaning brush, 1 x metal brush, 1 x nylon brush.

See full description
Specifications for 2000W Electric Garden Weed Burner
  • Voltage
    230V
  • Power
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome