Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Scrubbing Brushes
9" Wooden Deck Scrubber
By Blueleaf
Order Code:
ZT2527894S
£9.99
Inc VAT (20%)
£11.99
16.5% off
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.29
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scrubbing-brushes/9-inch-wooden-deck-scrubber/p/ZT2527894S
Add to quotation
View all Scrubbing Brushes
Description
9" Wooden Deck Scrubber
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 9" Wooden Deck Scrubber
Size
9in
Product Type
Deck Scrubber
Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome