Bamboo Dish Brush 22cm x 5cm

Order Code: ZT4947387S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Groundsman Bamboo Dish Brush 22cm x 5cm Comfortable long handle Long lasting durable bristles easily clean food from glasses, ceramic drinkware and dishware Hanging loop for convenient storage Antibacterial bamboo provides safe hygiene and peace of mind Stylish design suits any kitchen Strong and sturdy

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bamboo Dish Brush 22cm x 5cm
  • Material
    Bamboo
  • Width
    5cm
  • Size
    22cm x 5cm
  • Length
    22cm
  • Product Type
    Dish Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome